

€7.16/ pieceexcl. VAT
€8.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.16 | - |
10+ | €4.48 | 37.40% |
25+ | €3.04 | 57.56% |
50+ | €2.34 | 67.37% |
100+ | €1.98 | 72.41% |
200+ | €1.82 | 74.54% |
500+ | €1.63 | 77.19% |
1000+ | €1.43 | 80.11% |
2500+ | €1.31 | 81.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A290SM-3034-30 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A290 |
Tread material | iglidur® A290 |
Maintenance | Maintenance-free |