IGUS

IGUS Straight bushing Maintenance-free iglidur® A290 /iglidur® A290 A290SM-2528-20

  • ERIKS:13564101
Image 1
Iglidur® A290 Metric Sleeve Bearing Type S. A physiologically safe bearing suitable for use in food & pharmaceutical industry applications and when quiet operation is required.
Save to list

€6.59/ pieceexcl. VAT

€7.97incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.59

-

10+

€4.05

38.62%

25+

€2.68

59.37%

50+

€2.01

69.45%

100+

€1.67

74.64%

200+

€1.46

77.81%

500+

€1.27

80.69%

1000+

€1.05

84.15%

2500+

€0.97

85.30%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A290SM-2528-20
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® A290
Tread material
iglidur® A290
Maintenance
Maintenance-free