IGUS

IGUS Straight bushing Maintenance-free iglidur® A290 /iglidur® A290 A290SM-2023-20

  • ERIKS:13564100
Image 1
Iglidur® A290 Metric Sleeve Bearing Type S. A physiologically safe bearing suitable for use in food & pharmaceutical industry applications and when quiet operation is required.
Save to list

€5.85/ pieceexcl. VAT

€7.08incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.85

-

10+

€3.46

40.91%

25+

€2.19

62.66%

50+

€1.60

72.73%

100+

€1.29

77.92%

200+

€1.12

80.84%

500+

€0.97

83.44%

1000+

€0.86

85.39%

2500+

€0.80

86.36%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A290SM-2023-20
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® A290
Tread material
iglidur® A290
Maintenance
Maintenance-free