IGUS

IGUS Straight bushing Maintenance-free iglidur® A290 /iglidur® A290 A290SM-1012-10

  • ERIKS:13564095
Image 1
Iglidur® A290 Metric Sleeve Bearing Type S. A physiologically safe bearing suitable for use in food & pharmaceutical industry applications and when quiet operation is required.
Save to list

€4.90/ pieceexcl. VAT

€5.93incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.90

-

10+

€2.66

45.74%

25+

€1.50

69.38%

50+

€0.99

79.84%

100+

€0.65

86.82%

200+

€0.61

87.60%

500+

€0.57

88.37%

1000+

€0.42

91.47%

2500+

€0.36

92.64%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A290SM-1012-10
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® A290
Tread material
iglidur® A290
Maintenance
Maintenance-free