

€4.10/ pieceexcl. VAT
€4.96incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.10 | - |
10+ | €2.28 | 44.44% |
25+ | €1.27 | 68.98% |
50+ | €0.82 | 80.09% |
100+ | €0.55 | 86.57% |
200+ | €0.48 | 88.43% |
500+ | €0.38 | 90.74% |
1000+ | €0.34 | 91.67% |
2500+ | €0.28 | 93.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A290SM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® A290 |
Tread material | iglidur® A290 |
Maintenance | Maintenance-free |