IGUS

IGUS Straight bushing Maintenance-free iglidur® A290 /iglidur® A290 A290SM-0507-05

  • ERIKS:13564092
Image 1
Iglidur® A290 Metric Sleeve Bearing Type S. A physiologically safe bearing suitable for use in food & pharmaceutical industry applications and when quiet operation is required.
Save to list

€3.97/ pieceexcl. VAT

€4.80incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.97

-

10+

€2.17

45.45%

25+

€1.14

71.29%

50+

€0.82

79.43%

100+

€0.55

86.12%

200+

€0.48

88.04%

500+

€0.38

90.43%

1000+

€0.34

91.39%

2500+

€0.28

92.82%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A290SM-0507-05
Shaft diameter
5 mm
Outer Diameter
7 mm
Width
5 mm
With collar
No
Material outer sheath
iglidur® A290
Tread material
iglidur® A290
Maintenance
Maintenance-free