IGUS

IGUS Straight bushing Maintenance-free iglidur® A290 /iglidur® A290 A290SM-0405-04

  • ERIKS:13564091
Image 1
Iglidur® A290 Metric Sleeve Bearing Type S. A physiologically safe bearing suitable for use in food & pharmaceutical industry applications and when quiet operation is required.
Save to list

€3.82/ pieceexcl. VAT

€4.62incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.82

-

10+

€2.11

44.78%

25+

€1.12

70.65%

50+

€0.80

79.10%

100+

€0.48

87.56%

200+

€0.42

89.05%

500+

€0.38

90.05%

1000+

€0.34

91.04%

2500+

€0.28

92.54%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A290SM-0405-04
Shaft diameter
4 mm
Outer Diameter
5 mm
Width
4 mm
With collar
No
Material outer sheath
iglidur® A290
Tread material
iglidur® A290
Maintenance
Maintenance-free