




€6.69/ pieceexcl. VAT
€8.09incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.69 | - |
10+ | €4.07 | 39.20% |
25+ | €2.66 | 60.23% |
50+ | €2.01 | 69.89% |
100+ | €1.67 | 75.00% |
200+ | €1.44 | 78.41% |
500+ | €1.27 | 80.97% |
1000+ | €1.12 | 83.24% |
2500+ | €0.95 | 85.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ASM-3240-30 |
Shaft diameter | 32 mm |
Outer Diameter | 40 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |