




€6.18/ pieceexcl. VAT
€7.48incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.18 | - |
10+ | €3.67 | 40.62% |
25+ | €2.34 | 62.15% |
50+ | €1.73 | 72.00% |
100+ | €1.39 | 77.54% |
200+ | €1.18 | 80.92% |
500+ | €1.03 | 83.38% |
1000+ | €0.87 | 85.85% |
2500+ | €0.76 | 87.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ASM-3038-20 |
Shaft diameter | 30 mm |
Outer Diameter | 38 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |