IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASM-2836-40

  • ERIKS:13564007
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Sleeve Bearing Type S. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€6.90/ pieceexcl. VAT

€8.35incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.90

-

10+

€4.24

38.57%

25+

€2.81

59.23%

50+

€2.13

69.15%

100+

€1.81

73.83%

200+

€1.54

77.69%

500+

€1.37

80.17%

1000+

€1.20

82.64%

2500+

€1.06

84.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASM-2836-40
Shaft diameter
28 mm
Outer Diameter
36 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free