IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASM-2836-30

  • ERIKS:13564006
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Sleeve Bearing Type S. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€6.46/ pieceexcl. VAT

€7.82incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.46

-

10+

€3.90

39.71%

25+

€2.53

60.88%

50+

€1.88

70.88%

100+

€1.54

76.18%

200+

€1.33

79.41%

500+

€1.16

82.06%

1000+

€1.03

84.12%

2500+

€0.87

86.47%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASM-2836-30
Shaft diameter
28 mm
Outer Diameter
36 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free