IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASM-2836-20

  • ERIKS:13564005
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Sleeve Bearing Type S. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€6.08/ pieceexcl. VAT

€7.36incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.08

-

10+

€3.59

40.94%

25+

€2.28

62.50%

50+

€1.65

72.81%

100+

€1.35

77.81%

200+

€1.16

80.94%

500+

€0.99

83.75%

1000+

€0.76

87.50%

2500+

€0.72

88.12%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASM-2836-20
Shaft diameter
28 mm
Outer Diameter
36 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free