IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASM-2833-20

  • ERIKS:13564004
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Sleeve Bearing Type S. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€5.70/ pieceexcl. VAT

€6.90incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.70

-

10+

€3.33

41.67%

25+

€2.07

63.67%

50+

€1.46

74.33%

100+

€1.16

79.67%

200+

€0.97

83.00%

500+

€0.82

85.67%

1000+

€0.65

88.67%

2500+

€0.61

89.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASM-2833-20
Shaft diameter
28 mm
Outer Diameter
33 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free