IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASM-2734-40

  • ERIKS:13564003
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Sleeve Bearing Type S. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€6.73/ pieceexcl. VAT

€8.14incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.73

-

10+

€4.12

38.70%

25+

€2.72

59.60%

50+

€2.03

69.77%

100+

€1.71

74.58%

200+

€1.46

78.25%

500+

€1.29

80.79%

1000+

€1.16

82.77%

2500+

€0.97

85.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASM-2734-40
Shaft diameter
27 mm
Outer Diameter
34 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free