IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASM-2734-30

  • ERIKS:13564002
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Sleeve Bearing Type S. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€6.35/ pieceexcl. VAT

€7.68incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.35

-

10+

€3.84

39.52%

25+

€2.47

61.08%

50+

€1.82

71.26%

100+

€1.50

76.35%

200+

€1.27

79.94%

500+

€1.12

82.34%

1000+

€0.95

85.03%

2500+

€0.84

86.83%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASM-2734-30
Shaft diameter
27 mm
Outer Diameter
34 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free