IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASM-2630-20

  • ERIKS:13563999
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Sleeve Bearing Type S. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€5.97/ pieceexcl. VAT

€7.22incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.97

-

10+

€3.52

41.08%

25+

€2.20

63.06%

50+

€1.58

73.57%

100+

€1.29

78.34%

200+

€1.06

82.17%

500+

€0.93

84.39%

1000+

€0.82

86.31%

2500+

€0.68

88.54%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASM-2630-20
Shaft diameter
26 mm
Outer Diameter
30 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free