IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASM-2532-30

  • ERIKS:13563997
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Sleeve Bearing Type S. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€6.29/ pieceexcl. VAT

€7.61incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.29

-

10+

€3.78

39.88%

25+

€2.43

61.33%

50+

€1.79

71.60%

100+

€1.46

76.74%

200+

€1.24

80.36%

500+

€1.06

83.08%

1000+

€0.93

85.20%

2500+

€0.82

87.01%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASM-2532-30
Shaft diameter
25 mm
Outer Diameter
32 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free