




€5.36/ pieceexcl. VAT
€6.49incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.36 | - |
10+ | €3.08 | 42.55% |
25+ | €1.82 | 65.96% |
50+ | €1.27 | 76.24% |
100+ | €0.95 | 82.27% |
200+ | €0.76 | 85.82% |
500+ | €0.65 | 87.94% |
1000+ | €0.57 | 89.36% |
2500+ | €0.46 | 91.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ASM-2528-20 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |