IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASM-2228-30

  • ERIKS:13563987
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Sleeve Bearing Type S. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€5.81/ pieceexcl. VAT

€7.03incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.81

-

10+

€3.42

41.18%

25+

€2.13

63.40%

50+

€1.52

73.86%

100+

€1.22

79.08%

200+

€1.03

82.35%

500+

€0.86

85.29%

1000+

€0.74

87.25%

2500+

€0.65

88.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASM-2228-30
Shaft diameter
22 mm
Outer Diameter
28 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free