




€5.61/ pieceexcl. VAT
€6.79incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.61 | - |
10+ | €3.23 | 42.37% |
25+ | €1.98 | 64.75% |
50+ | €1.39 | 75.25% |
100+ | €1.08 | 80.68% |
200+ | €0.91 | 83.73% |
500+ | €0.76 | 86.44% |
1000+ | €0.67 | 88.14% |
2500+ | €0.57 | 89.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ASM-2228-20 |
Shaft diameter | 22 mm |
Outer Diameter | 28 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |