IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASM-2025-30

  • ERIKS:13563979
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Sleeve Bearing Type S. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€5.68/ pieceexcl. VAT

€6.87incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.68

-

10+

€3.33

41.47%

25+

€2.03

64.21%

50+

€1.44

74.58%

100+

€1.16

79.60%

200+

€0.95

83.28%

500+

€0.80

85.95%

1000+

€0.68

87.96%

2500+

€0.59

89.63%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASM-2025-30
Shaft diameter
20 mm
Outer Diameter
25 mm
Width
30 mm
With collar
No
d1
20 mm
d2
25 mm
b1
30 mm
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free