




€5.55/ pieceexcl. VAT
€6.72incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.55 | - |
10+ | €3.19 | 42.47% |
25+ | €1.94 | 65.07% |
50+ | €1.35 | 75.68% |
100+ | €1.06 | 80.82% |
200+ | €0.86 | 84.59% |
500+ | €0.72 | 86.99% |
1000+ | €0.65 | 88.36% |
2500+ | €0.55 | 90.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ASM-1824-20 |
Shaft diameter | 18 mm |
Outer Diameter | 24 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |