IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASM-1622-20

  • ERIKS:13563960
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Sleeve Bearing Type S. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€5.47/ pieceexcl. VAT

€6.62incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.47

-

10+

€3.17

42.01%

25+

€1.90

65.28%

50+

€1.33

75.69%

100+

€1.05

80.90%

200+

€0.84

84.72%

500+

€0.70

87.15%

1000+

€0.63

88.54%

2500+

€0.51

90.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASM-1622-20
Shaft diameter
16 mm
Outer Diameter
22 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free