IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASM-1420-10

  • ERIKS:13563923
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Sleeve Bearing Type S. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€5.28/ pieceexcl. VAT

€6.39incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.28

-

10+

€2.96

43.88%

25+

€1.79

66.19%

50+

€1.22

76.98%

100+

€0.91

82.73%

200+

€0.72

86.33%

500+

€0.63

88.13%

1000+

€0.51

90.29%

2500+

€0.42

92.09%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASM-1420-10
Shaft diameter
14 mm
Outer Diameter
20 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free