




€5.13/ pieceexcl. VAT
€6.21incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.13 | - |
10+ | €2.89 | 43.70% |
25+ | €1.71 | 66.67% |
50+ | €1.16 | 77.41% |
100+ | €0.86 | 83.33% |
200+ | €0.68 | 86.67% |
500+ | €0.57 | 88.89% |
1000+ | €0.46 | 91.11% |
2500+ | €0.38 | 92.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ASM-1016-10 |
Shaft diameter | 10 mm |
Outer Diameter | 16 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |