IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASM-1012-10

  • ERIKS:13563886
Image 1
Image 2
Image 1
Image 2
Save to list

€5.07/ pieceexcl. VAT

€6.13incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.07

-

10+

€2.85

43.82%

25+

€1.65

67.42%

50+

€1.12

77.90%

100+

€0.82

83.90%

200+

€0.65

87.27%

500+

€0.55

89.14%

1000+

€0.44

91.39%

2500+

€0.36

92.88%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASM-1012-10
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free