




€5.02/ pieceexcl. VAT
€6.07incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.02 | - |
10+ | €2.81 | 43.94% |
25+ | €1.62 | 67.80% |
50+ | €1.08 | 78.41% |
100+ | €0.80 | 84.09% |
200+ | €0.63 | 87.50% |
500+ | €0.51 | 89.77% |
1000+ | €0.40 | 92.05% |
2500+ | €0.32 | 93.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ASM-0609-06 |
Shaft diameter | 6 mm |
Outer Diameter | 9 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |