IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASM-0407-06

  • ERIKS:13563858
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Sleeve Bearing Type S. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€4.96/ pieceexcl. VAT

€6.00incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.96

-

10+

€2.77

44.06%

25+

€1.58

68.20%

50+

€1.05

78.93%

100+

€0.74

85.06%

200+

€0.61

87.74%

500+

€0.49

90.04%

1000+

€0.36

92.72%

2500+

€0.30

93.87%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASM-0407-06
Shaft diameter
4 mm
Outer Diameter
7 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free