IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASM-0407-04

  • ERIKS:13563857
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Sleeve Bearing Type S. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€4.92/ pieceexcl. VAT

€5.95incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.92

-

10+

€2.74

44.40%

25+

€1.54

68.73%

50+

€1.03

79.15%

100+

€0.72

85.33%

200+

€0.59

88.03%

500+

€0.46

90.73%

1000+

€0.32

93.44%

2500+

€0.28

94.21%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASM-0407-04
Shaft diameter
4 mm
Outer Diameter
7 mm
Width
4 mm
With collar
No
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free