IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASM-0306-03

  • ERIKS:13563853
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Sleeve Bearing Type S. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€4.86/ pieceexcl. VAT

€5.88incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.86

-

10+

€2.72

44.14%

25+

€1.52

68.75%

50+

€0.99

79.69%

100+

€0.70

85.55%

200+

€0.57

88.28%

500+

€0.44

91.02%

1000+

€0.32

93.36%

2500+

€0.28

94.14%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASM-0306-03
Shaft diameter
3 mm
Outer Diameter
6 mm
Width
3 mm
With collar
No
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free