




€4.85/ pieceexcl. VAT
€5.87incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.85 | - |
10+ | €2.66 | 45.10% |
25+ | €1.50 | 69.02% |
50+ | €0.97 | 80.00% |
100+ | €0.70 | 85.49% |
200+ | €0.55 | 88.63% |
500+ | €0.42 | 91.37% |
1000+ | €0.30 | 93.73% |
2500+ | €0.27 | 94.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ASM-0205-02 |
Shaft diameter | 2 mm |
Outer Diameter | 5 mm |
Width | 2 mm |
With collar | No |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |