IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASI-1216-12

  • ERIKS:13563845
Image 1
Iglidur® A200 Imperial Sleeve Bearing Type S. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€3.52/ pieceexcl. VAT

€4.26incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.52

-

10+

€2.83

19.46%

25+

€2.24

36.22%

50+

€1.92

45.41%

100+

€1.71

51.35%

200+

€1.48

57.84%

500+

€1.33

62.16%

1000+

€1.18

66.49%

2500+

€1.05

70.27%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASI-1216-12
Shaft diameter
3/4 in
Outer diameter
1 in
Width
3/4 in
With collar
No
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free