IGUS

IGUS Straight bushing Maintenance-free iglidur® A200 /iglidur® A200 ASI-0406-06

  • ERIKS:13563844
Image 1
Iglidur® A200 Imperial Sleeve Bearing Type S. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€2.66/ pieceexcl. VAT

€3.22incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.66

-

10+

€1.98

25.71%

25+

€1.39

47.86%

50+

€1.08

59.29%

100+

€0.86

67.86%

200+

€0.68

74.29%

500+

€0.59

77.86%

1000+

€0.49

81.43%

2500+

€0.40

85.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ASI-0406-06
Shaft diameter
1/4 in
Outer diameter
3/8 in
Width
3/8 in
With collar
No
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free