

€9.54/ pieceexcl. VAT
€11.54incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.54 | - |
10+ | €6.33 | 33.67% |
25+ | €4.69 | 50.80% |
50+ | €3.69 | 61.35% |
100+ | €2.95 | 69.12% |
200+ | €2.53 | 73.51% |
500+ | €2.24 | 76.49% |
1000+ | €1.94 | 79.68% |
2500+ | €1.73 | 81.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-5055-60 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |