

€8.97/ pieceexcl. VAT
€10.85incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.97 | - |
10+ | €5.93 | 33.90% |
25+ | €4.31 | 51.91% |
50+ | €3.40 | 62.08% |
100+ | €2.74 | 69.49% |
200+ | €2.26 | 74.79% |
500+ | €2.03 | 77.33% |
1000+ | €1.77 | 80.30% |
2500+ | €1.56 | 82.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-5055-50 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |