

€8.46/ pieceexcl. VAT
€10.24incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.46 | - |
10+ | €5.47 | 35.28% |
25+ | €3.93 | 53.48% |
50+ | €3.08 | 63.60% |
100+ | €2.47 | 70.79% |
200+ | €2.07 | 75.51% |
500+ | €1.84 | 78.20% |
1000+ | €1.56 | 81.57% |
2500+ | €1.39 | 83.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-5055-40 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |