IGUS

IGUS Straight bushing Maintenance-free iglidur® A181 /iglidur® A181 A181SM-5055-30

  • ERIKS:13563802
Image 1
Save to list

€7.89/ pieceexcl. VAT

€9.55incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.89

-

10+

€5.07

35.66%

25+

€3.57

54.70%

50+

€2.76

65.06%

100+

€2.19

72.29%

200+

€1.82

76.87%

500+

€1.62

79.52%

1000+

€1.37

82.65%

2500+

€1.22

84.58%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A181SM-5055-30
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® A181
Tread material
iglidur® A181
Maintenance
Maintenance-free