

€7.33/ pieceexcl. VAT
€8.87incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.33 | - |
10+ | €4.66 | 36.53% |
25+ | €3.21 | 56.22% |
50+ | €2.45 | 66.58% |
100+ | €1.92 | 73.83% |
200+ | €1.58 | 78.50% |
500+ | €1.41 | 80.83% |
1000+ | €1.20 | 83.68% |
2500+ | €1.06 | 85.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-5055-20 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |