

€8.72/ pieceexcl. VAT
€10.55incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.72 | - |
10+ | €5.70 | 34.64% |
25+ | €4.14 | 52.51% |
50+ | €3.23 | 62.96% |
100+ | €2.58 | 70.37% |
200+ | €2.17 | 75.16% |
500+ | €1.94 | 77.78% |
1000+ | €1.65 | 81.05% |
2500+ | €1.48 | 83.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-4550-50 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |