

€7.71/ pieceexcl. VAT
€9.33incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.71 | - |
10+ | €4.96 | 35.71% |
25+ | €3.48 | 54.93% |
50+ | €2.64 | 65.76% |
100+ | €2.11 | 72.66% |
200+ | €1.77 | 77.09% |
500+ | €1.54 | 80.05% |
1000+ | €1.33 | 82.76% |
2500+ | €1.18 | 84.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-4550-30 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |