

€7.24/ pieceexcl. VAT
€8.76incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.24 | - |
10+ | €4.58 | 36.75% |
25+ | €3.15 | 56.43% |
50+ | €2.38 | 67.19% |
100+ | €1.86 | 74.28% |
200+ | €1.54 | 78.74% |
500+ | €1.37 | 81.10% |
1000+ | €1.16 | 83.99% |
2500+ | €1.03 | 85.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-4550-20 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |