

€7.92/ pieceexcl. VAT
€9.58incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.92 | - |
10+ | €5.09 | 35.73% |
25+ | €3.59 | 54.68% |
50+ | €2.77 | 64.99% |
100+ | €2.19 | 72.42% |
200+ | €1.84 | 76.74% |
500+ | €1.63 | 79.38% |
1000+ | €1.39 | 82.49% |
2500+ | €1.24 | 84.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-4044-50 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |