

€7.56/ pieceexcl. VAT
€9.15incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.56 | - |
10+ | €4.83 | 36.18% |
25+ | €3.36 | 55.53% |
50+ | €2.57 | 66.08% |
100+ | €2.03 | 73.12% |
200+ | €1.67 | 77.89% |
500+ | €1.50 | 80.15% |
1000+ | €1.27 | 83.17% |
2500+ | €1.14 | 84.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |