

€6.86/ pieceexcl. VAT
€8.30incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.86 | - |
10+ | €4.29 | 37.40% |
25+ | €2.89 | 57.89% |
50+ | €2.17 | 68.42% |
100+ | €1.67 | 75.62% |
200+ | €1.39 | 79.78% |
500+ | €1.22 | 82.27% |
1000+ | €1.03 | 85.04% |
2500+ | €0.91 | 86.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-4044-20 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |