

€7.70/ pieceexcl. VAT
€9.32incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.70 | - |
10+ | €4.94 | 35.80% |
25+ | €3.46 | 55.06% |
50+ | €2.64 | 65.68% |
100+ | €2.11 | 72.59% |
200+ | €1.77 | 77.04% |
500+ | €1.54 | 80.00% |
1000+ | €1.33 | 82.72% |
2500+ | €1.18 | 84.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-3539-50 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |