IGUS

IGUS Straight bushing Maintenance-free iglidur® A181 /iglidur® A181 A181SM-3539-40

  • ERIKS:13563792
Image 1
Save to list

€7.39/ pieceexcl. VAT

€8.94incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.39

-

10+

€4.69

36.50%

25+

€3.25

56.04%

50+

€2.49

66.32%

100+

€1.94

73.78%

200+

€1.62

78.15%

500+

€1.44

80.46%

1000+

€1.22

83.55%

2500+

€1.08

85.35%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A181SM-3539-40
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® A181
Tread material
iglidur® A181
Maintenance
Maintenance-free