

€7.07/ pieceexcl. VAT
€8.55incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.07 | - |
10+ | €4.48 | 36.56% |
25+ | €3.08 | 56.45% |
50+ | €2.26 | 68.01% |
100+ | €1.81 | 74.46% |
200+ | €1.48 | 79.03% |
500+ | €1.31 | 81.45% |
1000+ | €1.12 | 84.14% |
2500+ | €0.97 | 86.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-3539-30 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |