

€6.76/ pieceexcl. VAT
€8.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.76 | - |
10+ | €4.22 | 37.64% |
25+ | €2.83 | 58.15% |
50+ | €2.11 | 68.82% |
100+ | €1.65 | 75.56% |
200+ | €1.35 | 80.06% |
500+ | €1.20 | 82.30% |
1000+ | €0.99 | 85.39% |
2500+ | €0.87 | 87.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-3539-20 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |