

€6.67/ pieceexcl. VAT
€8.07incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.67 | - |
10+ | €4.14 | 37.89% |
25+ | €2.76 | 58.69% |
50+ | €2.03 | 69.52% |
100+ | €1.58 | 76.35% |
200+ | €1.31 | 80.34% |
500+ | €1.16 | 82.62% |
1000+ | €0.95 | 85.75% |
2500+ | €0.84 | 87.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-3236-40 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |