

€6.37/ pieceexcl. VAT
€7.71incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.37 | - |
10+ | €3.91 | 38.51% |
25+ | €2.57 | 59.70% |
50+ | €1.88 | 70.45% |
100+ | €1.46 | 77.01% |
200+ | €1.20 | 81.19% |
500+ | €1.05 | 83.58% |
1000+ | €0.86 | 86.57% |
2500+ | €0.74 | 88.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181SM-3236-30 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |